Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Burr
  • Master Carbide Burr
  • Master Carbide Burr

Master Carbide Burr CB8D005

by MRA
5.00 (1)
Item.#
06741892
Mfr.#
CB8D005
Package Qty.
1PC
Ship pack of
1
40.03 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Cut Name
Master cut
Blade Diameter (phi mm)
4.8
Overall Length (mm)
38
Material
All cemented carbide
Compatible
Carbon / alloy steels, heat resistant steels, stainless steels, cast iron
Recommended Rotation Speed (min-1[r.p.m])
32000
Shank Diameter (phi mm)
3.0
Shape
Type 8
TRUSCO Part Number
330-7972
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of road bike
5
From Japan
On 2016-04-28 15:03:04
Purchased for making a hole in a carbon bike frame. It is very easy to cut compared with the one of about 1000 yen. Is there a difference in how teeth are attached? I was able to finish it beautifully.
This review is about item#06741892.