Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Bar, Long Shank A Series
  • Master Carbide Bar, Long Shank A Series
  • Master Carbide Bar, Long Shank A Series

Master Carbide Bar, Long Shank A Series CB2A007 60L

by MRA
3.50 (2)
Item.#
06741953
Mfr.#
CB2A007 60L
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Cut Name
Master cut
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Blade Diameter (phi mm)
2.4
Blade Length (mm)
11.0
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Material
All cemented carbide
Recommended Rotation Speed (min-1[r.p.m])
45000
Shank Diameter (phi mm)
3.0
Overall Length (mm)
60
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Engine port processing
5
From Japan
On 2014-02-05 19:45:30
Good to crack crispy
This review is about item#06741971.
Used for hardened steel (semi-perforated)
2
From Japan
On 2013-06-14 17:40:02
I want a cross cut at the tip
This review is about item#06741971.