Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bar, Long Shank A Series
  • Master Carbide Bar, Long Shank A Series
  • Master Carbide Bar, Long Shank A Series

Master Carbide Bar, Long Shank A Series CB2A003 60L

3.50 (2)
Item.#
06741962
Mfr.#
CB2A003 60L
Package Qty.
1PC
Ship pack of
1
33.81 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Cut Name
Master cut
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Shank Diameter (phi mm)
3
Overall Length (mm)
60
Compatible
Carbon alloy steel, heat-resistant steel, stainless steel, cast iron
Material
All cemented carbide
Blade Diameter (phi mm)
3
Blade Length (mm)
14
Recommended Rotation Speed (min-1[r.p.m])
40000
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Engine port machining
5
From Japan
On 2014-02-05 19:45:30
May be scraped crunchy
This review is about item#06741971.
Used in baked containing steel (semi-drilling)
2
From Japan
On 2013-06-14 17:40:02
Crosscut want to tip
This review is about item#06741971.