Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bar, Long Shank A Series
  • Master Carbide Bar, Long Shank A Series
  • Master Carbide Bar, Long Shank A Series

Master Carbide Bar, Long Shank A Series CB2A003 80L

by MRA
3.50 (2)
Item.#
06741971
Mfr.#
CB2A003 80L
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cut Name
Master cut
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Blade Diameter (phi mm)
3
Blade Length (mm)
14
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Material
All cemented carbide
TRUSCO Part Number
288-0741
Shank Diameter (phi mm)
3
Overall Length (mm)
80