Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Burr

Master Carbide Burr CB8A008 60L

by MRA
Item.#
06741987
Mfr.#
CB8A008 60L
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Cut Name
Master cut
Blade Diameter (phi mm)
3
Overall Length (mm)
60
Compatible
Carbon alloy steel, heat-resistant steel, stainless steel, cast iron
Recommended Rotation Speed (min-1[r.p.m])
40000
Shank Diameter (phi mm)
3
Material
All cemented carbide
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.