Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Burr
  • Master Carbide Burr
  • Master Carbide Burr

Master Carbide Burr CB8C105 120L

Item.#
06742197
Mfr.#
CB8C105 120L
Package Qty.
1PC
Ship pack of
1
47.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cut Name
Master cut
Shape
Type 8
Compatible
Carbon / alloy steels, heat resistant steels, stainless steels, cast iron
Recommended Rotation Speed (min-1[r.p.m])
20000
Shank Length (mm)
120.0
Shank Diameter (phi mm)
6.0
Material
Tip: cemented carbide shank: Steel (brazing)
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Blade Diameter (phi mm)
9.5