Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Burr
  • Master Carbide Burr
  • Master Carbide Burr

Master Carbide Burr AC3C102 150L

by MRA
Item.#
06742321
Mfr.#
AC3C102 150L
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Diameter (phi mm)
9.5
Blade Length (mm)
19.0
Overall Length (mm)
169
Shank Length (mm)
150.0
Purpose
For processing of non-ferrous metal, resin, etc., For processing of non-ferrous metal, resin, etc.
Compatible
Aluminum, aluminum alloys, copper / copper alloy, magnesium alloy, plastic, etc.
Shank Diameter (phi mm)
6.0
Recommended Rotation Speed (min-1[r.p.m])
20000
Shape
Type 1
Cut Name
Aluminum cut
Material
Tip: cemented carbide shank: Steel (brazing)
Specification
Since there are few numbers of cutting blades, the chip pocket has become large making the chip brush good enough to prevent from clogging