Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Burr
  • Master Carbide Burr
  • Master Carbide Burr

Master Carbide Burr CB2A007TG

by MRA
Item.#
06742443
Mfr.#
CB2A007TG
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Cut Name
Master cut
Specification
Blade is split off by a cross-cut, each cutting edge, easy to handle because the chip is divided small. Film layer formed on TiN (Titanium Nitride) coated carbide bar surface low coefficient of friction and increases the hardness.Chips with a brush imp
Shank Diameter (phi mm)
3.0
Overall Length (mm)
38.0
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Material
All cemented carbide
Blade Diameter (phi mm)
2.4
Blade Length (mm)
11.0
Recommended Rotation Speed (min-1[r.p.m])
45000