Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Burr
  • Master Carbide Burr
  • Master Carbide Burr

Master Carbide Burr CB2A003TG

by MRA
Item.#
06742452
Mfr.#
CB2A003TG
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cut Name
Master cut
Specification
Blade is split off by a cross-cut, each cutting edge, easy to handle because the chip is divided small. Film layer formed on TiN (Titanium Nitride) coated carbide bar surface low coefficient of friction and increases the hardness.Chips with a brush imp
Overall Length (mm)
38
Blade Diameter (phi mm)
3
Compatible
Carbon alloy steel, heat-resistant steel, stainless steel, cast iron
Material
All cemented carbide
Blade Length (mm)
14
Recommended Rotation Speed (min-1[r.p.m])
40000
Shank Diameter (phi mm)
3