Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Burr
  • Master Carbide Burr
  • Master Carbide Burr

Master Carbide Burr CB8A008TG

by MRA
Item.#
06742504
Mfr.#
CB8A008TG
Package Qty.
1PC
Ship pack of
1
26.36 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Cut Name
Master cut
Blade Diameter (phi mm)
3.0
Overall Length (mm)
38.0
Compatible
Carbon / alloy steels, heat resistant steels, stainless steels, cast iron
Recommended Rotation Speed (min-1[r.p.m])
40000
Shank Diameter (phi mm)
3.0
Material
All cemented carbide
Specification
Blade is split off by a cross-cut, each cutting edge, easy to handle because the chip is divided small. Film layer formed on TiN (Titanium Nitride) coated carbide bar surface low coefficient of friction and increases the hardness.Chips with a brush imp