Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bar, Coating C Series
  • Master Carbide Bar, Coating C Series
  • Master Carbide Bar, Coating C Series

Master Carbide Bar, Coating C Series CB2C105TG

by MRA
3.00 (1)
Item.#
06742522
Mfr.#
CB2C105TG
Package Qty.
1PC
Ship pack of
1
61.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
20000
Material
Brazing type
Blade Length (mm)
19.0
Shank Length (mm)
45.0
Specification
Blade is split off by a cross-cut, each cutting edge, easy to handle because the chip is divided small. Film layer formed on TiN (Titanium Nitride) coated carbide bar surface low coefficient of friction and increases the hardness.Chips with a brush imp
Blade Diameter (phi mm)
9.5
Shank Diameter (phi mm)
6.0
Cut Name
Master cut
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It expires but
3
From Japan
On 2016-04-06 18:53:42
Eyes rotation stops depends strongly so large. Life may have its own way because I had a few places blade in a single use I regret that it was good if the spiral cut.
This review is about item#06742601.