Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur Coating C
  • Master Carbide Bur Coating C
  • Master Carbide Bur Coating C

Master Carbide Bur Coating C CB3C103TG

by MRA
Item.#
06742531
Mfr.#
CB3C103TG
Package Qty.
1PC
Ship pack of
1
64.44 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
20000
Material
Brazing type
Blade Length (mm)
19.0
Shank Length (mm)
45.0
Specification
Blade is split off by a cross-cut, each cutting edge, easy to handle because the chip is divided small. Film layer formed on TiN (Titanium Nitride) coated carbide bar surface low coefficient of friction and increases the hardness.Chips with a brush imp
Blade Diameter (phi mm)
9.5
Shank Diameter (phi mm)
6.0
Cut Name
Master cut
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron