Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur Coating C
  • Master Carbide Bur Coating C
  • Master Carbide Bur Coating C

Master Carbide Bur Coating C CB7C103TG

by MRA
4.40 (5)
Item.#
06742574
Mfr.#
CB7C103TG
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
20000
Blade Diameter (phi mm)
9.5
Shank Diameter (phi mm)
6.0
Overall Length (mm)
72
Cut Name
Master cut
Specification
Blade is split off by a cross-cut, each cutting edge, easy to handle because the chip is divided small. Film layer formed on TiN (Titanium Nitride) coated carbide bar surface low coefficient of friction and increases the hardness.Chips with a brush improves prevents adhesion and leads to longer life bar.
Angle (Degree)
14
Shank Length (mm)
45.0
Blade Length (mm)
27.0
Material
Brazing type
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Destruction of one thing
4
From Japan
On 2017-07-20 11:33:05
It is a locksmith. I use it to destroy one thing. Although the blade type has a spiral and a master, I recommend a mesh master. You can cut well. Let's lubricate when using.
This review is about item#6742653.
Steel stainless steel hole puffing etc.
3
From Japan
On 2016-01-27 11:50:03
I thought that the price was reasonable in the same goods Sharpness was good Frequency of use was quite good so I could not say anything, but I had not broken off the junction of shaft and carbide without half a year so the evaluation was normal Respectively.
This review is about item#06742574.
Used for machining after drilling a hole in an iron plate
5
From Japan
On 2009-09-20 13:26:15
It is very convenient to shave well
This review is about item#06742653.
Used for polishing after opening the iron plate
5
From Japan
On 2009-09-18 00:03:01
Easy to shave and easy to use
This review is about item#06742574.
Cutting of metal.
5
From Japan
On 2008-01-16 08:01:10
It is short. The material of this manufacturer is quite good so it lasts longer.
This review is about item#06742653.