Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Bar, Coating C Series
  • Master Carbide Bar, Coating C Series
  • Master Carbide Bar, Coating C Series

Master Carbide Bar, Coating C Series CB2C105STG

by MRA
2.50 (2)
Item.#
06742601
Mfr.#
CB2C105STG
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
20000
Material
Brazing type
Shank Length (mm)
45
Blade Length (mm)
19
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity. Film layer formed on TiN (Titanium Nitride) coated carbide bar surface low coefficient of friction and increases the hardness.Chips with a brush improves prevents adhesion
Blade Diameter (phi mm)
9.5
Cut Name
Spiral cut
Shank Diameter (phi mm)
6
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Spiral is difficult to use
2
From Japan
On 2017-07-20 11:24:23
It is a locksmith. I use it to destroy some things. Spiral is big eyed so it gets caught strongly soon and it is hard to use. I will recommend a mesh "master cut". It is written that it was good that the other person should be spiral, but it was written in reverse. Be careful.
This review is about item#6742601.
To expire
3
From Japan
On 2016-04-06 18:53:42
Because the eyes are big, it hangs strongly and the rotation stops. Because it was lacking several blades in one use, life expectancy may be it is regret that it was good if it had to do to spiral cut.
This review is about item#06742601.