Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur Coating C
  • Master Carbide Bur Coating C
  • Master Carbide Bur Coating C

Master Carbide Bur Coating C CB3C103STG

by MRA
Item.#
06742617
Mfr.#
CB3C103STG
Package Qty.
1PC
Ship pack of
1
49.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
20000
Material
Brazing type
Shank Length (mm)
45
Blade Length (mm)
19
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity. Film layer formed on TiN (Titanium Nitride) coated carbide bar surface low coefficient of friction and increases the hardness.Chips with a brush improves prevents adhesion
Blade Diameter (phi mm)
9.5
Cut Name
Spiral cut
Shank Diameter (phi mm)
6
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy