Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur Coating C
  • Master Carbide Bur Coating C
  • Master Carbide Bur Coating C

Master Carbide Bur Coating C CB7C103STG

by MRA
4.40 (5)
Item.#
06742653
Mfr.#
CB7C103STG
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
20000
Blade Diameter (phi mm)
9.5
Shank Diameter (phi mm)
6.0
Overall Length (mm)
72
Cut Name
Spiral cut
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity. Film layer formed on TiN (Titanium Nitride) coated carbide bar surface low coefficient of friction and increases the hardness.Chips with a brush improves prevents adhesion and leads to longer life bar.
Angle (Degree)
14
Shank Length (mm)
45.0
Blade Length (mm)
27.0
Material
Brazing type
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper and copper alloy, magnesium alloy, titanium alloy
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Destruction of one thing
4
From Japan
On 2017-07-20 11:33:05
It is a locksmith. I use it to destroy one thing. Although the blade type has a spiral and a master, I recommend a mesh master. You can cut well. Let's lubricate when using.
This review is about item#6742653.
Steel stainless steel hole puffing etc.
3
From Japan
On 2016-01-27 11:50:03
I thought that the price was reasonable in the same goods Sharpness was good Frequency of use was quite good so I could not say anything, but I had not broken off the junction of shaft and carbide without half a year so the evaluation was normal Respectively.
This review is about item#06742574.
Used for machining after drilling a hole in an iron plate
5
From Japan
On 2009-09-20 13:26:15
It is very convenient to shave well
This review is about item#06742653.
Used for polishing after opening the iron plate
5
From Japan
On 2009-09-18 00:03:01
Easy to shave and easy to use
This review is about item#06742574.
Cutting of metal.
5
From Japan
On 2008-01-16 08:01:10
It is short. The material of this manufacturer is quite good so it lasts longer.
This review is about item#06742653.