Buy more than* S$200* and get FREE SHIPPING

  • RESIBON CORPORATION CUT RC

RESIBON CORPORATION CUT RC -

4.50 (4)
Item.#
06742775
Mfr.#
-
Package Qty.
1Box(10Sheet)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Hardness
S
Abrasive Material
A
Grain Size
46
Purpose
General steel and cast iron, General steel and cast iron
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
15
Thickness (mm)
2
TRUSCO Part Number
296-7286
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Grinding / cutting operation
5
From Japan
On 2018-05-23 11:12:39
I am useful because it can be cut well. It is inexpensive and it is saved.
This review is about item#65872668.
Cut such as angle
5
From Japan
On 2017-12-19 20:14:17
The helicopter decreases immediately as it is, but I am satisfied because there is sharpness
This review is about item#6742784.
Cutting work of steel material
3
From Japan
On 2017-01-24 08:52:35
Because it was thick because it purchased for comparison with other company's products in use, it is unpopular
This review is about item#06742775.
On-site cutting work
5
From Japan
On 2013-05-17 09:26:09
Even though it was cheap, the high one and the durability were almost the same and we were able to lower the cost.
This review is about item#06742793.