Buy more than* S$200* and get FREE SHIPPING

  • RESIBON CORPORATION CUT RC

RESIBON CORPORATION CUT RC -

4.00 (2)
Item.#
06742802
Mfr.#
-
Package Qty.
1Box(10Sheet)
Ship pack of
1
44.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
S
Hole Diameter (phi mm)
22
Grain Size
46
Maximum Operating Speed (m/s [m/min])
72[4300]
Abrasive Material
A
Thickness (mm)
2
Outer Diameter (phi mm)
180
Purpose
General steel and cast iron, General steel and cast iron
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cutting work of steel material
3
From Japan
On 2017-01-24 08:52:35
Because it was thick because it purchased for comparison with other company's products in use, it is unpopular
This review is about item#06742775.
On-site cutting work
5
From Japan
On 2013-05-17 09:26:09
Even though it was cheap, the high one and the durability were almost the same and we were able to lower the cost.
This review is about item#06742793.