Buy more than* S$200* and get FREE SHIPPING

  • Powder Chalk, Fluorescence Color

Powder Chalk, Fluorescence Color S15904 White

by JBSO
4.00 (2)
Item.#
06742845
Mfr.#
S15904 White
Package Qty.
1PC(100g)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Color
White
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
On the choke line
5
From Japan
On 2016-04-25 22:13:07
Hit clearly and make it easy to hit. I feel compatible with the quick winding choke line.
This review is about item#06742811.
Inking to existing building
3
From Japan
On 2014-08-22 14:24:10
When inking on an existing building, I use it by putting it in Pocket Choke made by Takumi. It is quite conspicuous whether it is concrete or asphalt. If the other party is concrete, you can erase it immediately by tapping with a towel. Obviously it is weak for rain.
This review is about item#06742811.