Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Leveling Line, Fluorescent Color
  • Leveling Line, Fluorescent Color
  • Leveling Line, Fluorescent Color

Leveling Line, Fluorescent Color G31004

by JBSO
4.00 (1)
Item.#
06742881
Mfr.#
G31004
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Purpose
For use in foundation work, blocks, tiles, and other general purpose measurement, For use in foundation work, blocks, tiles, and other general purpose measurement
Material
Polyester
Yarn standards
Fine
Color
Pink
Reel Size(mm)
phi80x47
Yarn thickness (mm)
About0.6
Length (m)
500
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Site work
4
From Japan
On 2015-07-10 18:39:48
Easy to see colors, effective for rainy work, but easy to cut well.
This review is about item#06742906.