Buy more than* S$200* and get FREE SHIPPING

  • Marking Chalk
  • Marking Chalk
  • Marking Chalk

Marking Chalk 3-COLOR (WHITE / RED / BLACK) S15404

by JBSO
4.75 (4)
Item.#
06743012
Mfr.#
3-COLOR (WHITE / RED / BLACK) S15404
Package Qty.
1Pack(3PC)
Ship pack of
1
3.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Wood, blocks, concrete etc., Wood, blocks, concrete etc.
Color
3-Color (white / red / black)
Outside Diameter L (phi x mm)
About 14x111
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used to describe the storage number of the cardboard box
5
From Japan
On 2016-04-19 18:05:03
I want something like a socket in order to be able to use it even if it is short and to keep my hands clean.
This review is about item#06743003.
Road marking etc.
5
From Japan
On 2016-04-01 11:03:17
I use it for marking asphalt and concrete. Even if it is wet with rain, it is OK. I am doing it again and again.
This review is about item#06742985.
marking
4
From Japan
On 2015-10-09 09:54:45
You can use it because you can write marks on various objects on concrete tires etc.
This review is about item#06743012.
Used when marking forest stands and logs etc.
5
From Japan
On 2011-09-29 09:36:01
It's very easy to write (even on flat surfaces that are not flat)
This review is about item#06742985.