Buy more than* S$200* and get FREE SHIPPING

  • Water Proof Marker

Water Proof Marker S15501 White

by JBSO
4.00 (3)
Item.#
06743021
Mfr.#
S15501 White
Package Qty.
1Pack(3PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For construction and timbering, For construction and timbering
Accessories
Holder
Outside Diameter L (phi x mm)
About 17x117
Color
White
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
At the time of marking on site
5
From Japan
On 2017-10-10 22:42:50
I use it at the time of inking on site. Until now I have been marking with thick fat magic or paint marker but depending on the condition of concrete finish it was not always pleasant such as faint or even hard to understand, but this marker works well for the underlying unevenness I can bite and write beautifully. However, wear and tear will be so short that it will not compare with magic etc. If the base is leveled with gold iron, it will be lost so much.
This review is about item#6743055.
Work location display on site
3
From Japan
On 2017-07-17 17:21:34
I like to understand the trace that I wrote, even if it is wet, it does not disappear. It is hard to use when it becomes short.
This review is about item#6743037.
Put a line on the road.
4
From Japan
On 2015-03-17 17:21:58
Since it purchases from before, there is no particular problem.
This review is about item#06743021.