Buy more than* S$200* and get FREE SHIPPING

  • Nipper, powerful type
  • Nipper, powerful type
  • Nipper, powerful type
  • Nipper, powerful type

Nipper, powerful type 770-175

3.83 (6)
Item.#
06743177
Mfr.#
770-175
Package Qty.
1PC
Ship pack of
1
40.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Spring not included, Spring not included
Blade Part Hardness
HRC 60 - 64
Cutting Capacity (mm) Three Core Wire
2.0
Dimensions c(mm)
13
Cutting Capacity (phi mm) Steel Wire
2
Dimensions e (mm)
25.9
Dimension d (mm)
47.5
TRUSCO Part Number
276-2871
Angle i(Degree)
22
Caution
Because of the cutting edge of the mouse blade, it cannot be used for cutting wires such as piano wires, spring wires etc.
Size (mm)
175
Cutting Capacity (phi mm) Copper Wire
3
Dimensions b (mm)
24
Dimensions a (mm)
186
Weight (g)
240
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Cutting of copper wires and wires Return corrosive screws
3
From Japan
On 2016-02-16 06:18:36
Will not it become difficult to apply the cutting edge by changing the hardness of the cutting edge? Even if it becomes old it will not be sharp
This review is about item#10093203.
Electrical construction
1
From Japan
On 2015-12-03 22:42:41
Although the grip before the minor change was familiar with the hand, it became the same as other makers. Regardless of the brochure catalog, I'd like you to replace the picture of the net order. I know that keiba is better for sharpness, but before Mai Cheng it was easy to use. This time it was returned.
This review is about item#10093203.
During electric work
5
From Japan
On 2015-11-06 11:36:51
Easy to work
This review is about item#06743177.
Tube cut
4
From Japan
On 2014-09-04 06:59:51
It is pleasant sharpness, but because it is heavy, it is somewhat unsuitable for continuous use. It seems that durability is not so much. After oil bleeding, blade slippage occurred due to rattling.
This review is about item#10093203.
Cable disconnection
5
From Japan
On 2011-09-26 20:51:04
Although it can cut well, it is easy to remove the rubber
This review is about item#10093203.
Work (electrical work)
5
From Japan
On 2009-06-21 21:55:47
Fits in hand and the best sharpness
This review is about item#10093203.