Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond cutter segment type 105
  • Diamond cutter segment type 105
  • Diamond cutter segment type 105

Diamond cutter segment type 105 -

4.00 (1)
Item.#
06743247
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Ideal for cutting and grooving work on concrete, blocks, and bricks.
Attached Ring Bore Diameter (phi mm)
15
Maximum Rotation Speed (min-1[r. p.m])
14500
Thickness (mm)
1.8
Diamond Layer Width(mm)
7
Outer Diameter (phi mm)
105
Hole Diameter (phi mm)
20 (15)
Specification
Dry type dry type
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Concrete cutting
4
From Japan
On 2013-09-16 13:42:42
I think that it is a satisfactory item to be considered from the price.
This review is about item#06743247.