Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond cutter wave type 105
  • Diamond cutter wave type 105
  • Diamond cutter wave type 105

Diamond cutter wave type 105 -

Item.#
06743256
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Attached Ring Bore Diameter (phi mm)
15
Outer Diameter (phi mm)
105
Hole Diameter (phi mm)
20 (15)
Specification
Dry type dry type
Blade Width (mm)
7
Maximum Rotation Speed (min-1[r. p.m])
14500
Thickness (mm)
1.8
Application
Ideal for cutting and grooving work on concrete, blocks, and bricks.