Buy more than* S$200* and get FREE SHIPPING

  • BOSCH CUT SAWS BLADE FOR METAL

BOSCH CUT SAWS BLADE FOR METAL S-922HF

4.44 (18)
Item.#
06743326
Mfr.#
S-922HF
Package Qty.
1Box(5PC)
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Threads per inch
10
Effective Length (mm)
130
Application
For wood & metal
Main Cutting Material
Wood containing nails, pallets 5 to 100 mm Mild steel, non-ferrous metals, pipe aluminum profile 3-12 mm
Compatible
Can be used for saber saws of Makita, Hitachi, Ryobi, etc.
Blade Thickness (mm)
0.9
Overall Length (mm)
150
TRUSCO Part Number
378-6323
Material
High-speed-steel (high-speed steel) HSS bimetal
Customer Reviews
5 star 10
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
18 Customer Reviews
The reviews are automatic translation.
Disconnection of ALC
3
From Japan
On 2016-07-08 10:10:35
Bosch is cheaper than Hitachi's blade, Hitachi seems to be good for cutting metal, but Hitachi is so hard to cut various materials, so it was better for Bosch to have it.
This review is about item#06661837.
Duct removal operation etc.
5
From Japan
On 2016-02-05 17:08:36
I think that holding of the blade and strength are also good.
This review is about item#09680684.
Piping removal work
4
From Japan
On 2016-01-29 14:54:10
I think cutting speed and durability are good
This review is about item#06661837.
Cutting of PVC pipes, cutting metal, wood
5
From Japan
On 2015-08-31 16:27:14
Cutting off the VP pipe is comfortable. Copper aluminum is also good. Steel is 2 to 3 mm thick. Cospa is good.
This review is about item#06743326.
Cutting of PVC pipe, copper pipe
5
From Japan
On 2015-08-29 12:18:00
PVC, copper tube also cut well. Iron is 2 to 3 mm thick. Cospa is good.
This review is about item#06743326.
Cutting etc.
5
From Japan
On 2015-06-03 10:26:36
Narrow handsaw made it possible to use this Bosch blade and disconnect easily with saver saw even in a place where there is no space to move.
This review is about item#09680833.
It is used in disassembling the car.
5
From Japan
On 2015-06-02 14:47:24
Cutting power is good in comparison with other products. The structure of the saver saw itself is also a problem, but I always use the same position but I do not use the tip more than half so it feels useless, but again this length is necessary.
This review is about item#37568395.
Cutting of PVC pipe
5
From Japan
On 2015-04-10 12:42:30
It was able to be used smoothly.
This review is about item#06661846.
Existing VP pipe disconnection in piping work
5
From Japan
On 2015-04-09 19:40:01
Faster cutting speed and convenient
This review is about item#06661864.
Tree cutting operation
4
From Japan
On 2014-12-22 18:22:20
Will not it become cheaper a little?
This review is about item#06661864.