Buy more than* S$200* and get FREE SHIPPING

  • Milling chuck
  • Milling chuck
  • Milling chuck

Milling chuck BT40-C20-90

3.00 (2)
Item.#
06744157
Mfr.#
BT40-C20-90
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimension l1 (mm)
80
Taper Number
40
Dimensions L (mm)
90
Remarks
*Collete end mills are sold separately.
Compatible Collet
CCK20, CCNK20, KM20, NK20
Dimensions C1 (mm)
52
Shank
BT40
Weight (kg)
1.8
Chuck Inner Diameter D (mm)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Machining
1
From Japan
On 2010-07-09 09:26:01
It was made in Korea. It is a product of Korea Nuclear Research Institute, not Nikken Works. There is no indication on the homepage at all, so I felt fooled.
This review is about item#06631983.
Part machining by machining
5
From Japan
On 2007-10-13 16:10:49
Niken 's thing is easy to use, the price is reasonable and it is saved.
This review is about item#06631974.