Buy more than* S$200* and get FREE SHIPPING

  • Milling chuck
  • Milling chuck
  • Milling chuck

Milling chuck BT40-C20-120

3.00 (2)
Item.#
06744175
Mfr.#
BT40-C20-120
Package Qty.
1PC
Ship pack of
1
439.90 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Chuck Inner Diameter D (mm)
20
Dimension l1 (mm)
80
Taper Number
40
Dimensions L (mm)
120
Caution
Collet and end mills are not included
Compatible Collet
CCK20,CCNK20,KM20,NK20
Dimensions C1 (mm)
52
Shank
BT40
Weight (kg)
2.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
machining
1
From Japan
On 2010-07-09 09:26:01
It was made in Korea. South Korea is the Nikken products instead of the Nikken Kousakusho. Since this display is not at all on the home page I feel cheated.
This review is about item#06631983.
Parts machining by machining
5
From Japan
On 2007-10-13 16:10:49
What's Nichiken, also saved at an affordable price and easy to use.
This review is about item#06631974.