Buy more than* S$200* and get FREE SHIPPING

  • Women Rubber Boots Blue
  • Women Rubber Boots Blue
  • Women Rubber Boots Blue

Women Rubber Boots Blue LB-580

Item.#
06744176
Mfr.#
LB-580
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Skin)
Synthetic rubber
Color
Navy
Material (Sole)
Synthetic rubber
Length (cm)
30.0, 30.0
Size (cm)
22.5-23.0, 22.5-23.0