Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Women Rubber Boots Blue
  • Women Rubber Boots Blue
  • Women Rubber Boots Blue

Women Rubber Boots Blue LB-580

Item.#
06744185
Mfr.#
LB-580
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Skin)
Synthetic rubber
Color
Navy
Material (Sole)
Synthetic rubber
Length (cm)
30.0, 30.0
Size (cm)
23.5-24.0, 23.5-24.0