Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Women Color Boots LB-585
  • Women Color Boots LB-585
  • Women Color Boots LB-585

Women Color Boots LB-585 LB-585

3.00 (1)
Item.#
06744203
Mfr.#
LB-585
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Skin)
Synthetic rubber
Size (cm)
22.5-23.0, 22.5-23.0
Material (Sole)
Synthetic rubber
Length (cm)
31.0, 31.0
Color
Marron beige
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car wash operation
3
From Japan
On 2017-04-14 14:35:06
From the ankle to the calves a little more detailed comfort is not possible without impossibility.
This review is about item#6744255.