Buy more than* S$200* and get FREE SHIPPING

  • Milling chuck
  • Milling chuck
  • Milling chuck

Milling chuck BT40-C32-85

3.00 (2)
Item.#
06744211
Mfr.#
BT40-C32-85
Package Qty.
1PC
Ship pack of
1
439.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
2.1
Compatible Collet
CCK32,CCNK32,KM32,NK32
Dimensions C1 (mm)
69
Shank
BT40
Caution
Collet and end mills are not included, Collet and end mills are not included, Collet and end mills are not included, Collet and end mills are not included
Chuck Inner Diameter D (mm)
32
Dimension l1 (mm)
77
Taper Number
40
Dimensions L (mm)
85
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Machining
1
From Japan
On 2010-07-09 09:26:01
It was made in Korea. It is a product of Korea Nuclear Research Institute, not Nikken Works. There is no indication on the homepage at all, so I felt fooled.
This review is about item#06631983.
Part machining by machining
5
From Japan
On 2007-10-13 16:10:49
Niken 's thing is easy to use, the price is reasonable and it is saved.
This review is about item#06631974.