Buy more than* S$200* and get FREE SHIPPING

  • Women Color Boots LB-585
  • Women Color Boots LB-585
  • Women Color Boots LB-585

Women Color Boots LB-585 LB-585

Item.#
06744228
Mfr.#
LB-585
Package Qty.
1Pair
Ship pack of
1
45.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Skin)
Synthetic rubber
Size (cm)
24.5-25.0, 24.5-25.0
Material (Sole)
Synthetic rubber
Length (cm)
31.0, 31.0
Color
Marron beige