|
Women Color Boots LB-585 LB-585
(1)
- Item.#
- 06744246
- Mfr.#
- LB-585
- Package Qty.
- 1Pair
- Ship pack of
- 1
Item Feature
- Material (toe core)
- None
- Material (Skin)
- Synthetic rubber
- Size (cm)
- 23.5-24.0, 23.5-24.0
- Material (Sole)
- Synthetic rubber
- Length (cm)
- 31.0, 31.0
- Color
- Light Purple
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Car wash operation
From Japan
On 2017-04-14 14:35:06
From the ankle to the calves a little more detailed comfort is not possible without impossibility.
Customers Who Bought This Item Also Bought
<<
LOGU ANTOS (CO-COS NOBUOKA)
>>