Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Women Color Boots LB-585
  • Women Color Boots LB-585
  • Women Color Boots LB-585

Women Color Boots LB-585 LB-585

3.00 (1)
Item.#
06744255
Mfr.#
LB-585
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Skin)
Synthetic rubber
Size (cm)
24.5-25.0, 24.5-25.0
Material (Sole)
Synthetic rubber
Length (cm)
31.0, 31.0
Color
Light Purple
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
洗車作業
3
From Japan
On 2017-04-14 14:35:06
足首からふくらはぎにかけて少し細目で履き心地は可もなく不可もなく。
This review is about item#6744255.