Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Terrace Boots for Women LB-590
  • Terrace Boots for Women LB-590
  • Terrace Boots for Women LB-590

Terrace Boots for Women LB-590 LB-590

Item.#
06744273
Mfr.#
LB-590
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Skin)
Synthetic rubber
Size (cm)
23.5-24, 23.5-24
Material (Sole)
Synthetic rubber
Length (cm)
11.0, 11.0
Color
Navy