Buy more than* S$200* and get FREE SHIPPING

  • Terrace Boots for Women LB-590
  • Terrace Boots for Women LB-590
  • Terrace Boots for Women LB-590

Terrace Boots for Women LB-590 LB-590

Item.#
06744298
Mfr.#
LB-590
Package Qty.
1Pair
Ship pack of
1
41.61 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Skin)
Synthetic rubber
Size (cm)
22.5-23, 22.5-23
Material (Sole)
Synthetic rubber
Length (cm)
11.0, 11.0
Color
black