|
Terrace Boots for Women LB-590 LB-590
- Item.#
- 06744307
- Mfr.#
- LB-590
- Package Qty.
- 1Pair
- Ship pack of
- 1
Item Feature
- Material (toe core)
- None
- Material (Skin)
- Synthetic rubber
- Color
- black
- Material (Sole)
- Synthetic rubber
- Length (cm)
- 11.0, 11.0
- Size (cm)
- 23.5-24, 23.5-24
|
Customers Who Viewed This Item Also Viewed