Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Milling chuck
  • Milling chuck
  • Milling chuck

Milling chuck BT50-C42-165

3.00 (2)
Item.#
06744342
Mfr.#
BT50-C42-165
Package Qty.
1PC
Ship pack of
1
619.90 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Caution
Collet and end mills are not included
Compatible Collet
CCK42,CCNK42,KM42,NK42
Dimensions C1 (mm)
86
Shank
BT50
Weight (kg)
8.6
Chuck Inner Diameter D (mm)
42
Dimension l1 (mm)
125
Taper Number
50
Dimensions L (mm)
165
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
machining
1
From Japan
On 2010-07-09 09:26:01
It was made in Korea. South Korea is the Nikken products instead of the Nikken Kousakusho. Since this display is not at all on the home page I feel cheated.
This review is about item#06631983.
Parts machining by machining
5
From Japan
On 2007-10-13 16:10:49
What's Nichiken, also saved at an affordable price and easy to use.
This review is about item#06631974.