Buy more than* S$200* and get FREE SHIPPING

  • Nut Rivet
  • Nut Rivet
  • Nut Rivet
  • Nut Rivet

Nut Rivet 4M-25

5.00 (1)
Item.#
06744841
Mfr.#
4M-25
Package Qty.
1Pack(10PC)
Ship pack of
1
6.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shear Strength (kg)
116
Pilot Hole Diameter (phi mm)
6.1 - 6.2
Screw Designation Dimension
M4
Plate Thickness (mm)
1.5 - 2.5
Tensile Strength (kg)
467
Screw Diameter
M4x0.7
Pitch
0.7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of boilers case of ship models
5
From Japan
On 2016-07-29 19:02:29
It is very convenient. Hard there if cheaper a little more price.
This review is about item#06744832.