Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nut Rivet
  • Nut Rivet
  • Nut Rivet
  • Nut Rivet

Nut Rivet 5M-15

5.00 (2)
Item.#
06744857
Mfr.#
5M-15
Package Qty.
1Pack(10PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (kg)
665
Screw Diameter
M5x0.8
Pitch
0.8
Shear Strength (kg)
132
Pilot Hole Diameter (phi mm)
7.1 - 7.2
Screw Designation Dimension
M5
Plate Thickness (mm)
0.5 - 1.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fixing of car parts
5
From Japan
On 2018-06-01 12:24:28
This time I bought a little small size, so this time I would like to buy a larger diameter size.
This review is about item#6744841.
Fabrication of model boat boiler case
5
From Japan
On 2016-07-29 19:02:29
It is very useful. It is hard to be as long as the price is cheaper.
This review is about item#06744832.