Buy more than* S$200* and get FREE SHIPPING

  • Nut Rivet
  • Nut Rivet
  • Nut Rivet
  • Nut Rivet

Nut Rivet 5M-25

5.00 (1)
Item.#
06744866
Mfr.#
5M-25
Package Qty.
1Pack(10PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shear Strength (kg)
132
Pilot Hole Diameter (phi mm)
7.1 - 7.2
Screw Designation Dimension
M5
Plate Thickness (mm)
1.5 - 2.5
Tensile Strength (kg)
665
Screw Diameter
M5x0.8
Pitch
0.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fabrication of model boat boiler case
5
From Japan
On 2016-07-29 19:02:29
It is very useful. It is hard to be as long as the price is cheaper.
This review is about item#06744832.