Buy more than* S$200* and get FREE SHIPPING

  • Nut Rivet
  • Nut Rivet
  • Nut Rivet
  • Nut Rivet

Nut Rivet 6M-25

5.00 (1)
Item.#
06744875
Mfr.#
6M-25
Package Qty.
1Pack(10PC)
Ship pack of
1
7.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter
M6x1.0
Pitch
1
Shear Strength (kg)
166
Pilot Hole Diameter (phi mm)
9.1 - 9.2
Screw Designation Dimension
M6
Plate Thickness (mm)
1.0 - 2.5
Tensile Strength (kg)
1103
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of boilers case of ship models
5
From Japan
On 2016-07-29 19:02:29
It is very convenient. Hard there if cheaper a little more price.
This review is about item#06744832.