Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nut Rivet
  • Nut Rivet
  • Nut Rivet
  • Nut Rivet

Nut Rivet 6M-40

5.00 (2)
Item.#
06744884
Mfr.#
6M-40
Package Qty.
1Pack(10PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Tensile Strength (kg)
1103
Screw Diameter
M6x1.0
Pitch
1
Shear Strength (kg)
166
Pilot Hole Diameter (phi mm)
9.1 - 9.2
Screw Designation Dimension
M6
Plate Thickness (mm)
2.5 - 4.0
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fixing of car parts
5
From Japan
On 2018-06-01 12:24:28
This time I bought a little small size, so this time I would like to buy a larger diameter size.
This review is about item#6744841.
Fabrication of model boat boiler case
5
From Japan
On 2016-07-29 19:02:29
It is very useful. It is hard to be as long as the price is cheaper.
This review is about item#06744832.