Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soft Jaw
  • Soft Jaw
  • Soft Jaw

Soft Jaw SK-10

by IZS
2.67 (3)
Item.#
06744936
Mfr.#
SK-10
Package Qty.
1Set(3PC)
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
4
Dimension G(mm)
24
Dimensions C (mm)
49
Dimensions D (mm)
12.7
Dimensions A (mm)
110
Material
S45C
Dimensions I (mm)
19
Dimensions B (mm)
35
Dimension F (mm)
54
Chuck Dimension (inch)
10
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
It is used for finish machining of general-purpose lathes.
4
From Japan
On 2014-10-07 22:54:25
For hope, it would be better if the total length is 10 mm afterwards,
This review is about item#06744927.
Used for processing thin rings etc
2
From Japan
On 2009-08-19 09:42:01
Another person is also said, but the convex is 4 mm, the Kitagawa genuine article is 3 mm. Since the recess of the nail is 3.5 mm, I think that it is better to change the design to 3 mm. "Somewhat dissatisfied" of satisfaction is this point
This review is about item#06744911.
Metal Processing
2
From Japan
On 2008-12-03 12:35:57
The convex part is too high. When attaching to the chuck, the surface which should be grounded will be floated. You can use it without problems by cutting high parts.
This review is about item#06744936.