Buy more than* S$200* and get FREE SHIPPING

  • Soft Jaw
  • Soft Jaw
  • Soft Jaw

Soft Jaw SK-12

by IZS
2.67 (3)
Item.#
06744945
Mfr.#
SK-12
Package Qty.
1Set(3PC)
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
4
Chuck Dimension (inch)
12
Dimensions I (mm)
19
Dimensions B (mm)
40
Dimension F (mm)
63.5
Material
S45C
Dimension G(mm)
26.3
Dimensions C (mm)
51
Dimensions D (mm)
12.7
Dimensions A (mm)
125
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
General-purpose lathe, are being used for finishing.
4
From Japan
On 2014-10-07 22:54:25
The hope, it may be longer 10mm rear full length,
This review is about item#06744927.
Use in the processing of thin rings, etc.
2
From Japan
On 2009-08-19 09:42:01
Is also said to another person, but is convex 4 mm, Kitagawa genuine products is 3 mm. Concave nails I think that is better to change the design to 3 mm because it is 3.5 mm "Somewhat dissatisfied" Satisfaction is this point
This review is about item#06744911.
Metal processing
2
From Japan
On 2008-12-03 12:35:57
Convex portion is too high. Surface that must be originally grounded and attached to the chuck will float. You can use without any problem if scraping the high part.
This review is about item#06744936.