Buy more than* S$200* and get FREE SHIPPING

  • Kitagawa Soft Jaw
  • Kitagawa Soft Jaw
  • Kitagawa Soft Jaw

Kitagawa Soft Jaw SK-6-60

by IZS
Item.#
06744954
Mfr.#
SK-6-60
Package Qty.
1Set(3PC)
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
4
Dimensions A (mm)
75
Dimension G(mm)
15.3
Dimensions C (mm)
60
Dimensions D (mm)
7.94
Material
S45C
Chuck Dimension (inch)
6
Dimensions I (mm)
12.7
Dimensions B (mm)
26
Dimension F (mm)
38.1