Buy more than* S$200* and get FREE SHIPPING

  • Kitagawa Soft Jaw
  • Kitagawa Soft Jaw
  • Kitagawa Soft Jaw

Kitagawa Soft Jaw SK-7-60

by IZS
Item.#
06744963
Mfr.#
SK-7-60
Package Qty.
1Set(3PC)
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
4
Dimensions C (mm)
60
Dimensions D (mm)
7.94
Dimensions A (mm)
88
Dimension G(mm)
25.8
Material
S45C
Dimensions B (mm)
28
Dimension F (mm)
44.5
Chuck Dimension (inch)
7
Dimensions I (mm)
12.7