Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Kitagawa Soft Jaw
  • Kitagawa Soft Jaw
  • Kitagawa Soft Jaw

Kitagawa Soft Jaw SK-7-90

by IZS
Item.#
06744972
Mfr.#
SK-7-90
Package Qty.
1Set(3PC)
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
4
Dimension G(mm)
25.8
Dimensions C (mm)
90
Dimensions D (mm)
7.94
Dimensions A (mm)
88
Material
S45C
Dimensions I (mm)
12.7
Dimensions B (mm)
28
Dimension F (mm)
44.5
Chuck Dimension (inch)
7