Buy more than* S$200* and get FREE SHIPPING

  • Kitagawa Soft Jaw
  • Kitagawa Soft Jaw
  • Kitagawa Soft Jaw

Kitagawa Soft Jaw SK-9-60

by IZS
Item.#
06744981
Mfr.#
SK-9-60
Package Qty.
1Set(3PC)
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
4
Dimensions I (mm)
19
Dimensions B (mm)
32
Dimension F (mm)
54
Chuck Dimension (inch)
9
Material
S45C
Dimensions C (mm)
60
Dimensions D (mm)
12.7
Dimensions A (mm)
100
Dimension G(mm)
27